Motion
N00
Bearing Lock Nut - 0.391-32 in Thread Size, Steel Material
MI ITEM #11534523
MFR #N00
Price$2.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Nut - 0.391-32 in Thread Size, Steel Material
MI ITEM #11534523
MFR #N00

Mfr description
N00 INCH LOCKNUTA1- ADAPTER/WITHDRAWAL S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.97/each

Specifications

Dimensions

  • Thread Size  
    0.391-32 in

Details

  • Lock Nut Type
    Bearing Lock Nut
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • UPC_NO
    80067509715

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)