Motion
OH3164
Adapter Sleeve - 300 mm Bore Dia.
MI ITEM #11534595
MFR #OH3164
Your Price$7,502.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 300 mm Bore Dia.
MI ITEM #11534595
MFR #OH3164

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,502.48/each(List $11,253.72)

Overview

Mfr description
OH3164 HYDRAULIC ADAPTER-300MMA1- ADAPTE

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    300 mm
  • Outside Diameter
    400 mm
  • Lock Nut Outside Diameter
    56 mm
  • Lock Nut Number
    HM3164
  • Series
    OH
  • UPC_NO
    80067520495
  • Weight
    34.9 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought