Overview
Mfr description
722506DB FLANGE HOUSING-OPENB1- BEARING
Specifications
- Mounting Type3-Bolt Triangle Flange
- Housing ConstructionSolid
- Housing MaterialCast Iron
- UPC_NO80067504294
- Product TypeFlange-Mount Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data