1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
22206KC3W33-N
Spherical Roller Bearing - 30 mm ID, 62 mm OD, 20 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
11535350
MFR #
22206KC3W33-N
List Price
$372.41
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
PT INTERNATIONAL CORP 22206KC3W33-N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
22206KC3W33-N
Spherical Roller Bearing - 30 mm ID, 62 mm OD, 20 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
11535350
MFR #
22206KC3W33-N
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$372.41
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
22206KC3W33-N SPHER ROLLER BEARING BRAND
Specifications
Bore Type
Tapered 1:12
Bore Diameter
30 mm
Outside Diameter
62 mm
Overall Width
20 mm
Closure Type
Open
Series
222
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data