Overview
Mfr description
23144KC3W33 SPHERICAL ROLLER BEARINGB3-
Specifications
- Bore TypeTapered 1:12
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeSealed
- Series231
- Product TypeSpherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data