1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
23164KC3W33
Spherical Roller Bearing - 320 mm ID, 540 mm OD, 176 mm Width, Straight Bore, Sealed
MI ITEM #
11535465
MFR #
23164KC3W33
List Price
$27,572.12
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
PT INTERNATIONAL CORP 23164KC3W33
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
23164KC3W33
Spherical Roller Bearing - 320 mm ID, 540 mm OD, 176 mm Width, Straight Bore, Sealed
MI ITEM #
11535465
MFR #
23164KC3W33
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$27,572.12
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
23164KC3W33 SPHERICAL ROLLER BEARINGB3-
Specifications
Bore Type
Straight
Bore Diameter
320 mm
Outside Diameter
540 mm
Overall Width
176 mm
Closure Type
Sealed
Series
231
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data