Motion
23276KC3W33
Spherical Roller Bearing - 380 mm ID, 680 mm OD, 240 mm Width, Straight Bore, Sealed
MI ITEM #11535492
MFR #23276KC3W33
Price$54,561.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 380 mm ID, 680 mm OD, 240 mm Width, Straight Bore, Sealed
MI ITEM #11535492
MFR #23276KC3W33

Mfr description
23276KC3W33 SPHERICAL ROLLER BEARINGB3-
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54,561.51/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Outside Diameter  
    680 mm
  • Overall Width  
    240 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Product Type
    Spherical Roller Bearings
  • Series
    232

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)