Motion
BF206-18
Flange-Mount Ball Bearing Unit - 1-1/8 in Bore, 3-Bolt Flange
MI ITEM #11535517
MFR #BF206-18
Price$40.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-1/8 in Bore, 3-Bolt Flange
MI ITEM #11535517
MFR #BF206-18

Mfr description
BF206-18 3-BOLT PRESS STL FLG BRG-1-1/8B
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.14/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in

Details

  • Bore Type
    Straight
  • Mounting Type
    3-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    80067505004

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)