Overview
Mfr description
BF210-4B-31 4-BLT PRS STL FLG BRG-1-15/1
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Bore TypeStraight
- Manufacturer Upc Number80067518439
- UPC_NO80067518439
- Type Of BearingBall
- Mounting Type3-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data