Motion
CL205-16
Ball Insert Bearing - 1.0000 in Bore Diam., 2.0470 in OD, Concentric Collar Locking
MI ITEM #11535619
MFR #CL205-16
Price$81.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1.0000 in Bore Diam., 2.0470 in OD, Concentric Collar Locking
MI ITEM #11535619
MFR #CL205-16

Mfr description
CL205-16 CONCENTRIC LOCK INSERT-1B4- MOU
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.21/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    2.0470 in

Details

  • Locking Device
    Concentric Collar
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067522311

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)