Specifications
Dimensions
- Bore Diameter1-3/4 in
Details
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- Type Of BearingBall
- UPC_NO80067525928
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)