Motion
CLF210-32
Flange Mount Ball Bearing - 2 in Bore, 4-Bolt Flange
Mi Item #11535647
MFR #CLF210-32
Price$215.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange Mount Ball Bearing - 2 in Bore, 4-Bolt Flange
Mi Item #11535647
MFR #CLF210-32

Mfr description
CLF210-32 CONCENTRIC LCK 4-BOLT FLG 2B4-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.86/each

Specifications

Dimensions

  • Bore Diameter  
    2 in

Details

  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    80067525931
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)