Overview
Mfr description
CLFC204-12 CONC LCK PLTD 4-BOLT FLG 3/4B
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- UPC_NO80067526023
- Type Of BearingBall
- Mounting Type4-Bolt Piloted Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data