Overview
Mfr description
CLFC207-23 CONC LCK PLTD 4-BLT FLG 1-7/1
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- UPC_NO80067526034
- Type Of BearingBall
- Mounting Type4-Bolt Piloted Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data