Motion
CLFC211-35
Flange Mount Ball Bearing - 2-3/16 in Bore, 4-Bolt Piloted Flange
MI ITEM #11535685
MFR #CLFC211-35
Price$289.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange Mount Ball Bearing - 2-3/16 in Bore, 4-Bolt Piloted Flange
MI ITEM #11535685
MFR #CLFC211-35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$289.80/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in

Details

  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    80067526047

Overview

Mfr description
CLFC211-35 CONC LCK PLTD 4-BLT FLG 2-3/1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought