Motion
CLFL206-18
Flange Mount Ball Bearing - 1-1/8 in Bore, 2-Bolt Flange
MI ITEM #11535693
MFR #CLFL206-18
Price$126.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange Mount Ball Bearing - 1-1/8 in Bore, 2-Bolt Flange
MI ITEM #11535693
MFR #CLFL206-18

Mfr description
CLFL206-18 CONCENTRIC LCK 2-BLT FLG 1-1/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.73/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in

Details

  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    80067525946

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)