Motion
CLFL207-23
Flange Mount Ball Bearing - 1-7/16 in Bore, 2-Bolt Flange
MI ITEM #11535698
MFR #CLFL207-23
Price$163.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange Mount Ball Bearing - 1-7/16 in Bore, 2-Bolt Flange
MI ITEM #11535698
MFR #CLFL207-23

Mfr description
CLFL207-23 CONCENTRIC LK 2-BLT FLG 1-7/1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.72/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in

Details

  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    80067525952

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)