Overview
Mfr description
CLT207-20 CONCENTRIC LOCK TAKE UP 1-1/4B
Specifications
- Bore Diameter
- Locking DeviceConcentric Collar
- Expansion TypeNon-Expansion Bearing (Fixed)
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Manufacturer Catalog NumberCLT207-20
- Product TypeTake-Up Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data