Motion
CLT207-22
Take-Up Ball Bearing Unit - 1-3/8 in Bore, Cast Iron Housing, Concentric Collar Collar
MI ITEM #11535773
MFR #CLT207-22
Your Price$145.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - 1-3/8 in Bore, Cast Iron Housing, Concentric Collar Collar
MI ITEM #11535773
MFR #CLT207-22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$145.76/each(List $182.21)

Overview

Mfr description
CLT207-22 CONCENTRIC LOCK TAKE UP 1-3/8B

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Ball Bearing
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    CLT207-22
  • Manufacturer Product Page
  • Manufacturer Catalog
  • UPC_NO
    80067525861
  • Weight
    1.43 lbs
  • Instruction Manual
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text