Overview
Mfr description
CLT209-28 CONCENTRIC LOCK TAKE UP 1-3/4B
Specifications
- Unit TypeSide Mount
- Bore Diameter
- Locking DeviceConcentric Collar
- Expansion TypeNon-Expansion Bearing (Fixed)
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Manufacturer Catalog NumberCLT209-28
- Product TypeTake-Up Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data