Overview
Mfr description
CLT210-31 CONCENTRIC LOCK TAKEUP 1-15/16
Specifications
- Unit TypeSide Mount
- Bore Diameter
- Expansion TypeNon-Expansion Bearing (Fixed)
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Manufacturer Catalog NumberCLT210-31
- Product TypeTake-Up Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data