Overview
Mfr description
CLWS207-22 CONCENTRIC LCK WS TAKEUP 1-3/
Specifications
- Bore Diameter
- Country of OriginUS
- Housing MaterialCast Iron
- Expansion TypeNon-Expansion Bearing (Fixed)
- Type Of BearingBall Bearing
- Housing TypeWide Slot Take-up
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Manufacturer Catalog NumberCLWS207-22
- Manufacturer Product Page
- Manufacturer Catalog
- UPC_NO80067525891
- Instruction Manual
- Product TypeTake-Up Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data