Motion
CSA202-10
Ball Insert Bearing - 0.6250 in Bore Diam., 1.5750 in OD, Eccentric Collar Locking
Mi Item #11535823
MFR #CSA202-10
Price$31.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 0.6250 in Bore Diam., 1.5750 in OD, Eccentric Collar Locking
Mi Item #11535823
MFR #CSA202-10

Mfr description
CSA202-10 ECC LCK COLL BRG-CYL OD(40)B4-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.17/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Outside Diameter  
    1.5750 in

Details

  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067505303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)