Motion
DBF202-10
Flange-Mount Ball Bearing Unit - 5/8 in Bore, 3-Bolt Flange
MI ITEM #11535853
MFR #DBF202-10
Price$28.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 5/8 in Bore, 3-Bolt Flange
MI ITEM #11535853
MFR #DBF202-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.38/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in

Details

  • Bore Type
    Straight
  • Mounting Type
    3-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    80067505565

Overview

Mfr description
DBF202-10 3-BOLT PRESS STL FLG BRG-5/8B4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought