Motion
DBF205-16S
Flange-Mount Ball Bearing Unit - 1 in Bore, 3-Bolt Flange
MI ITEM #11535864
MFR #DBF205-16S
Price$32.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1 in Bore, 3-Bolt Flange
MI ITEM #11535864
MFR #DBF205-16S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.35/each

Specifications

Dimensions

  • Bore Diameter  
    1 in

Details

  • Bore Type
    Straight
  • Mounting Type
    3-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    80067505601

Overview

Mfr description
DBF205-16S 3-BOLT PRESS STL FLG BRG-1B4-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought