Specifications
Dimensions
- Bore Diameter1-1/4 in
Details
- Bore TypeStraight
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialPressed Steel
- Locking DeviceSet Screw
- Mounting Type3-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesDBF
- Type Of BearingBall
- UPC_NO80067505620
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)