Motion
FB210-30U
Flange-Mount Ball Bearing Unit - 1-7/8 in Bore, 3-Bolt Bracket
MI ITEM #11535968
MFR #FB210-30U
Price$136.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-7/8 in Bore, 3-Bolt Bracket
MI ITEM #11535968
MFR #FB210-30U

Mfr description
FB210-30U 3-BLT FLGD BRACKET BRG-1-7/8B4
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.65/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/8 in

Details

  • Bore Type
    Straight
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    80067506889

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)