Specifications
Dimensions
- Bore Diameter3/4 in
Details
- Bore TypeStraight
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceEccentric Collar
- Mounting Type4-Bolt Piloted Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesFWSN
- Type Of BearingBall
- UPC_NO80067507440
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)