Overview
Mfr description
FWSN205-14A 4-BOLT PILOTED FLG BRG-7/8B4
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialCast Iron
- Locking DeviceEccentric Collar
- Expansion TypeNon-Expansion Bearing (Fixed)
- Bore TypeStraight
- SeriesFWSN
- UPC_NO80067507453
- Type Of BearingBall
- Mounting Type4-Bolt Piloted Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data