Overview
Mfr description
FWSN206-19A 4-BOLT PILOTED FLG BRG-1-3/1
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialCast Iron
- Locking DeviceEccentric Collar
- Expansion TypeNon-Expansion Bearing (Fixed)
- Bore TypeStraight
- SeriesFWSN
- UPC_NO80067507481
- Type Of BearingBall
- Mounting Type4-Bolt Piloted Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data