Specifications
Dimensions
- Bore Diameter2 in
Details
- Bore TypeStraight
- Mounting Type4-Bolt Piloted Flange
- Product TypeFlange-Mount Ball Bearing Units
- Type Of BearingBall
- UPC_NO80067507590
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)