Motion
FX203-11S
Flange-Mount Ball Bearing Unit - 11/16 in Bore, 2-Bolt Flange
MI ITEM #11536149
MFR #FX203-11S
Price$48.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 11/16 in Bore, 2-Bolt Flange
MI ITEM #11536149
MFR #FX203-11S

Mfr description
FX203-11S 2-BOLT DUCTILE FLG BRG-11/16B4
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.86/each

Specifications

Dimensions

  • Bore Diameter  
    11/16 in

Details

  • Bore Type
    Straight
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    80067507782

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)