Motion
GSH207-22
Ball Insert Bearing - 1.3750 in Bore Diam., 2.8950 in OD, 1.7500 in Width, Standard Duty, Adapter Mount Locking
MI ITEM #11536169
MFR #GSH207-22
List Price$200.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1.3750 in Bore Diam., 2.8950 in OD, 1.7500 in Width, Standard Duty, Adapter Mount Locking
MI ITEM #11536169
MFR #GSH207-22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$200.69/each for your price

Overview

Mfr description
GSH207-22 TAPER BORE BRG+ADAPTER 1-3/8B4

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.7500 in
  • Duty Type
    Standard Duty
  • Locking Device
    Adapter Mount
  • Radial Dynamic Load Capacity
    5610 lbf
  • Radial Static Load Capacity
    3450 lbf
  • Max Rpm
    4000 rpm
  • UPC_NO
    80067530622
  • Type Of Bearing
    Ball Bearing
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought