Overview
Mfr description
GSHTB207-22 TAP BASE PB ADPTR MOUNTB4- M
Specifications
- Mounting TypeTapped Base
- Bore Diameter1-3/8 in
- UPC_NO80067534296
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data