Motion
HC201-8-40
0.5000 in Bore Diam., 40 mm OD, Eccentric Collar Locking
MI ITEM #11536224
MFR #HC201-8-40
Price$40.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.5000 in Bore Diam., 40 mm OD, Eccentric Collar Locking
MI ITEM #11536224
MFR #HC201-8-40

Mfr description
HC201-8-40 ECC LCK COLL BRG-1/2 (40)B4-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.25/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter  
    40 mm

Details

  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)