Specifications
Dimensions
- Bore Diameter0.5000 in
- Outside Diameter1.3125 in
- Overall Width1.7188 in
Details
- Locking DeviceEccentric Collar
- Product TypeBall Insert Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)