Motion
HC206-19-L3
1.1875 in Bore Diam., 1.7500 in OD, 1.9063 in Width, Eccentric Collar Locking
MI ITEM #11536234
MFR #HC206-19-L3
List Price$55.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.1875 in Bore Diam., 1.7500 in OD, 1.9063 in Width, Eccentric Collar Locking
MI ITEM #11536234
MFR #HC206-19-L3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.45/each for your price

Overview

Mfr description
HC206-19-L3 ECC LCK COLL BRG-1-3/16 TRL

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.9063 in
  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text