Motion
HC207-22-L3
1.3750 in Bore Diam., 2.1875 in OD, 51.10 mm Width, Eccentric Collar Locking
MI ITEM #11536240
MFR #HC207-22-L3
Your Price$53.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.3750 in Bore Diam., 2.1875 in OD, 51.10 mm Width, Eccentric Collar Locking
MI ITEM #11536240
MFR #HC207-22-L3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$53.87/each(List $67.34)

Overview

Mfr description
HC207-22-L3 ECC LCK COL BRG-1-3/8 TRL SE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
    51.10 mm
  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text