Motion
HC209-28-L3
1.7500 in Bore Diam., 2.5000 in OD, 2.2188 in Width, Eccentric Collar Locking
Mi Item #11536249
MFR #HC209-28-L3
Price$87.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.7500 in Bore Diam., 2.5000 in OD, 2.2188 in Width, Eccentric Collar Locking
Mi Item #11536249
MFR #HC209-28-L3

Mfr description
HC209-28-L3 ECC LCK COL BRG-1-3/4 TRL SE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.14/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Outside Diameter  
    2.5000 in
  • Overall Width
    2.2188 in

Details

  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)