Overview
Mfr description
HCFJT201-8 2-BOLT FLG BRG-1/2B4- MOUNTED
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Expansion TypeNon-Expansion Bearing (Fixed)
- Bore TypeStraight
- Manufacturer Upc Number80067530435
- UPC_NO80067530435
- Type Of BearingBall
- Mounting Type2-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data