Overview
Mfr description
HCFJT202-10 2-BOLT FLG BRG-5/8B4- MOUNTE
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Bore TypeStraight
- Manufacturer Upc Number80067530436
- Type Of BearingBall
- Mounting Type2-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data