Motion
HCFJT208-24
Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange
MI ITEM #11536329
MFR #HCFJT208-24
Price$102.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange
MI ITEM #11536329
MFR #HCFJT208-24

Mfr description
HCFJT208-24 2-BOLT FLG BRG-1-1/2B4- MOUN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.31/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    80067534468
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    80067534468

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)