Motion
HCSLF206-20 4-BOLT FLANGE BEARING 1-1/4B

PT INTERNATIONAL CORP
HCSLF206-20 4-BOLT FLANGE BEARING 1-1/4B

Flange Mount Ball Bearing Unit - 1-3/16 in Bore
Mi Item #11536413
MFR #HCSLF206-20 4-BOLT FLANGE BEARING 1-1/4B
Price$52.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
HCSLF206-20 4-BOLT FLANGE BEARING 1-1/4B

Flange Mount Ball Bearing Unit - 1-3/16 in Bore
Mi Item #11536413
MFR #HCSLF206-20 4-BOLT FLANGE BEARING 1-1/4B

Mfr description
HCSLF206-20 4-BOLT FLANGE BEARING 1-1/4B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.28/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in

Details

  • Product Type
    Flange-Mount Ball Bearing Units
  • UPC_NO
    80067530175
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)