Motion
HCSLF207-20 4-BOLT FLANGE BEARING 1-1/4B

PT INTERNATIONAL CORP
HCSLF207-20 4-BOLT FLANGE BEARING 1-1/4B

Flange Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange
MI ITEM #11536414
MFR #HCSLF207-20 4-BOLT FLANGE BEARING 1-1/4B
Price$62.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
HCSLF207-20 4-BOLT FLANGE BEARING 1-1/4B

Flange Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange
MI ITEM #11536414
MFR #HCSLF207-20 4-BOLT FLANGE BEARING 1-1/4B

Mfr description
HCSLF207-20 4-BOLT FLANGE BEARING 1-1/4B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.84/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in

Details

  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • UPC_NO
    80067530176

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)