Motion
HCSLF209-27 4-BOLT FLANGE BEARING 1-11/1

PT INTERNATIONAL CORP
HCSLF209-27 4-BOLT FLANGE BEARING 1-11/1

Flange Mount Ball Bearing Unit - 1-5/8 in Bore
Mi Item #11536417
MFR #HCSLF209-27 4-BOLT FLANGE BEARING 1-11/1
Price$105.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
HCSLF209-27 4-BOLT FLANGE BEARING 1-11/1

Flange Mount Ball Bearing Unit - 1-5/8 in Bore
Mi Item #11536417
MFR #HCSLF209-27 4-BOLT FLANGE BEARING 1-11/1

Mfr description
HCSLF209-27 4-BOLT FLANGE BEARING 1-11/1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.62/each

Specifications

Dimensions

  • Bore Diameter  
    1-5/8 in

Details

  • Product Type
    Flange-Mount Ball Bearing Units
  • UPC_NO
    80067530169
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)