Overview
Mfr description
HLW205-15A CYLINDRICAL BEARING UNIT-15/1
Specifications
- Bearing NumberSA205-15
- Locking DeviceEccentric Collar
- Duty TypeNormal Duty
- Housing TypeCast Iron Housing
- Seal TypeLip Seal
- Bearing MaterialCast Iron
- SeriesHLW 200 PTI Series
- Weight0.80 lbs
- Shaft Diameter15/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data