Overview
Mfr description
HLW205-16A CYLINDRICAL BEARING UNIT-1B4-
Specifications
- Bearing NumberSA205-16
- Locking DeviceEccentric Collar
- Duty TypeNormal Duty
- Housing TypeCast Iron Housing
- Seal TypeLip Seal
- Bearing MaterialCast Iron
- SeriesHLW 200 PTI Series
- Weight0.80 lbs
- Shaft Diameter1.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data