Overview
Mfr description
HLW206-18A CYLINDRICAL BEARING UNIT-1-1/
Specifications
- Bearing NumberSA206-18
- Outside Diameter
- Overall Width0.5300 in
- Locking DeviceEccentric Collar
- Duty TypeNormal Duty
- Housing TypeCast Iron Housing
- Seal TypeLip Seal
- Bearing MaterialCast Iron
- SeriesHLW 200 PTI Series
- Weight0.90 lbs
- Shaft Diameter1-1/18 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data