Overview
Mfr description
HLW206-19A CYLINDRICAL BEARING UNT-1-3/1
Specifications
- Bearing NumberSA206-19
- Locking DeviceEccentric Collar
- Duty TypeNormal Duty
- Housing TypeCast Iron Housing
- Seal TypeLip Seal
- Bearing MaterialCast Iron
- SeriesHLW 200 PTI Series
- Weight0.90 lbs
- Shaft Diameter1-3/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data