Motion
HLW207-20A
HLW207-20A
MI ITEM #11536469
MFR #HLW207-20A
List Price$92.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HLW207-20A
MI ITEM #11536469
MFR #HLW207-20A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$92.42/each for your price

Overview

Mfr description
HLW207-20A CYLINDRICAL BEARING UNIT-1-1/

Specifications

  • Bearing Number
    SA207-20
  • Overall Width
    0.5500 in
  • Locking Device
    Eccentric Collar
  • Duty Type
    Normal Duty
  • Housing Type
    Cast Iron Housing
  • Seal Type
    Lip Seal
  • Bearing Material
    Cast Iron
  • Series
    HLW 200 PTI Series
  • Weight
    1.10 lbs
  • Overall Length
    1.7500 in
  • Shaft Diameter
    1-1/14 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought